text.skipToContent text.skipToNavigation

Gedore 1994 Coupler for Socket Wrench Tool 1/2" Square Drive CrV Steel 38mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, polished, Vanadium steel 31CrV3, polished, chrome-plated

Article number G2280.001.994
Surface protection Chromium-plated
Total length (mm) 38
Length (mm) 38
Connection size socket side 1/2 inch
Connection size socket side (mm) 12.5
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 38
Length (mm) 38
Connection size socket side 1/2 inch
Connection size socket side (mm) 12.5
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 1/2 inch
Accessories Yes
Part No
Brand Gedore
Weight per piece (g) 40
Model 1994
Type Coupler

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, polished, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2280.001.994
EAN 4010886614464
UBB 240122043922
UNSPSC 27110000
Manufacturer article nr  6144670
Do not close this page. This message will disappear, when the page is fully loaded.