text.skipToContent text.skipToNavigation

Gedore 1993 TU-10 Telescopic Reversible Ratchet 1/2" Square Drive 7.5° Angle 48-Teeth 400-600mm


Adjustable from 400 to 600 mm in 8 steps, With recessed lever change, Push-button release, Return angle 7.5 degrees, Non-slip 2-component handle, Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation, For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5

Article number 1B355756
Insulated No
Height 48
Weight 1310
Antimagnetic No
Length (mm) 405
Packed per 1

Specifications

Insulated No
Height 48
Weight 1310
Antimagnetic No
Length (mm) 405
Isolation protection 1000 V No
Material Steel
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 7.5
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking Yes
Integrated unlocking Yes
Rotating handle No
Extendable handle Yes
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Type Telescopic Reversible Ratchet

Description

Adjustable from 400 to 600 mm in 8 steps, With recessed lever change, Push-button release, Return angle 7.5 degrees, Non-slip 2-component handle, Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation, For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, Hot-drop forged, Hot-drop forged

Article numbers

Article number 1B355756
EAN 4010886950371
UBB 500674206742
UNSPSC 27110000
Manufacturer article nr  3041859
Do not close this page. This message will disappear, when the page is fully loaded.