text.skipToContent text.skipToNavigation

Gedore Extension 1990 A 1/2 inch lungime 250 mm cu blocare


Locking ring prevents unintentional release of the socket, For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device

Article number G2285.164.080
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.5
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.5
Tested according to ISO 3316 No
VDE tested No
Brand Gedore
Weight per piece (g) 190
Commodity code 8466103800
Type Extension Bar

Description

Locking ring prevents unintentional release of the socket, For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device

Article numbers

Article number G2285.164.080
EAN 4010886831359
UBB 500503776915
UNSPSC 27110000
Manufacturer article nr  1640801
Do not close this page. This message will disappear, when the page is fully loaded.