text.skipToContent text.skipToNavigation

Gedore 183 10 JC Pliers Wrench 52mm Jaw Width 2-Component Handle Steel Chrome Plated 10"


One tool that works like a spanner and pliers, DIN ISO 5743, Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2", Careful assembly of bolt connections with delicate surfaces (e.g. chrome-plated fittings), Adjustable, universal tool for bolting, Perfect for bending, holding, pressing and gripping a wide range of workpieces, Play-free positioning with no risk of damaging the edges, Sliding mechanism and paralleled jaws for quick and easy adjustment, practically stepless, Secure locking of the setting when the size of the opening is selected, Sliding mechanism may be activated from almost any setting, May be used as a "ratchet spanner" – quick and easy tightening and loosening of hexagonal screws and nuts, High ratio (>1:10) for high pressing and clamping force against the jaws, Made of GEDORE special hardened and tempered steel for the highest loads, Can be used as a powerful vice when on the move, Optimum ergonomic adjustment of the hand position to the size of the jaw or spanner opening, Protection jaws available as an option

Artikelnummer 1A843226
Insulated No
Length (mm) 250
Isolation protection 1000 V No
Max. spanner opening (mm) 52
Low spark model No
Verpackt pro 1

Spezifikationen

Insulated No
Length (mm) 250
Isolation protection 1000 V No
Max. spanner opening (mm) 52
Low spark model No
Grip design 2-components
VDE tested No
Brand Gedore
Commodity code 82032000
Model 183 10 JC

Beschreibung

One tool that works like a spanner and pliers, DIN ISO 5743, Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2", Careful assembly of bolt connections with delicate surfaces (e.g. chrome-plated fittings), Adjustable, universal tool for bolting, Perfect for bending, holding, pressing and gripping a wide range of workpieces, Play-free positioning with no risk of damaging the edges, Sliding mechanism and paralleled jaws for quick and easy adjustment, practically stepless, Secure locking of the setting when the size of the opening is selected, Sliding mechanism may be activated from almost any setting, May be used as a "ratchet spanner" – quick and easy tightening and loosening of hexagonal screws and nuts, High ratio (>1:10) for high pressing and clamping force against the jaws, Made of GEDORE special hardened and tempered steel for the highest loads, Can be used as a powerful vice when on the move, Optimum ergonomic adjustment of the hand position to the size of the jaw or spanner opening, Protection jaws available as an option

Artikelnummern

Artikelnummer 1A843226
EAN 4010886951552
UBB 500702673517
UNSPSC 27110000
Hersteller Artikel Nr 3066061
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.