text.skipToContent text.skipToNavigation

Gedore 175 Pipe Wrench for 2" OD 575mm


Especially sturdy type for heavy use, Head angled 85 °, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article number G2584.000.580
Surface protection Chromium-plated
Weight 2580
Suitable for max. pipe diameter 2 inch
Length (mm) 575
Chucking range (mm) ['0.000', '76.000']
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 2580
Suitable for max. pipe diameter 2 inch
Length (mm) 575
Chucking range (mm) ['0.000', '76.000']
Handle cover Lacquered
Brand Gedore
Weight per piece (g) 2500
Commodity code 8204120000
Model 175
Type Pipe Wrench

Description

Especially sturdy type for heavy use, Head angled 85 °, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article numbers

Article number G2584.000.580
EAN 4010886643754
UBB 240102113810
UNSPSC 27111708
Manufacturer article nr  6437500
Do not close this page. This message will disappear, when the page is fully loaded.