text.skipToContent text.skipToNavigation

Gedore 152 9 Pipe Wrench for 42mm OD 230mm


Forged components, Induction-rehardened serrated faces, Quick and easy setting with screw adjuster - single-hand adjustment, Gripping faces selfinhibiting, GEDORE blue powder-coated, Length 9" (228 mm)

Article number G2575.000.225
Weight 531
Suitable for max. pipe diameter Other
Length (mm) 230
Chucking range (mm) 42 - 42
Handle cover Lacquered
Packed per 1

Specifications

Weight 531
Suitable for max. pipe diameter Other
Length (mm) 230
Chucking range (mm) 42 - 42
Handle cover Lacquered
Brand Gedore
Weight per piece (g) 515
Commodity code 8204120000
Model 152 9
Type Pipe Wrench

Description

Forged components, Induction-rehardened serrated faces, Quick and easy setting with screw adjuster - single-hand adjustment, Gripping faces selfinhibiting, GEDORE blue powder-coated, Length 9" (228 mm)

Article numbers

Article number G2575.000.225
EAN 4010886641934
UBB 240102113166
UNSPSC 27111708
Manufacturer article nr  6419360
Do not close this page. This message will disappear, when the page is fully loaded.