text.skipToContent text.skipToNavigation

Gedore 1507 XL-TS-308 Workbench with 6-Drawer Blue 635 x 1200 x 985mm


Strong multiplex beech panel, protected by linseed oil varnish, With handle for easy pushing, pulling and turning, Side walls with Euro perforation 10 x 38 mm, Safety through heel protection, Wide drawers (W 998 x D 474 mm), removable, with central locking, one-hand operation and individual pull-out stops, Ball bearing guide rails for full extension and

Article number 3H495043
Width 1200
Depth 635
Weight 167
Foldable No
Suitable for wall mounting No
Packed per 1

Specifications

Width 1200
Depth 635
Weight 167
Foldable No
Suitable for wall mounting No
Height (mm) ['985.000', '985.000']
With drawers case Yes
Thickness worktop (mm) 30
On wheels Yes
Material worktop Plywood
Number of drawers 6
Adjustable height No
With brake Yes
Brand Gedore
Type Workbench

Description

Strong multiplex beech panel, protected by linseed oil varnish, With handle for easy pushing, pulling and turning, Side walls with Euro perforation 10 x 38 mm, Safety through heel protection, Wide drawers (W 998 x D 474 mm), removable, with central locking, one-hand operation and individual pull-out stops, Ball bearing guide rails for full extension and self-closing, Load capacity per drawer 70 kg, Heavy-duty chassis due to trapezoidal axle construction, Total load capacity 1000 kg, 750 kg when mobile, 2 rollengelagerte Bockrollen Ø 200 mm, 2 kugelgelagerte Lenkrollen mit Totalfeststeller Ø 125 mm, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, Ratchet screwdriver SilentGEAR No. 2675 with bit holder: Highly compact ratchet screwdriver, For precision working in confined spaces, Very small return angle, practically 0? (not measurable with mechanical measuring equipment), Rotating ring for clockwise/anticlockwise rotation adjustment, screw tightening also without ratchet function thanks to neutral central position with ratchet lock, Fibre-glass reinforced nylon and kind-on-hands TPE ensure that optimum pleasant surface feel and ergonomic working, The space-saving yet extremely sturdy mechanism ensures a long service life, Bit holder with strong neodymium magnet, Torsions-Bit-set: Most used sizes, Extremely slim bit holder, For soft and hard bolting tasks, Torsionszone to protect bits under load. Peak torques are gently cushioned, which increases the lifetime

Article numbers

Article number 3H495043
EAN 4010886952948
UNSPSC 24102006
Manufacturer article nr  3100065
Do not close this page. This message will disappear, when the page is fully loaded.