text.skipToContent text.skipToNavigation

Gedore 1500 H 25-8 Tool Holder for 8 Spray Cans 315 x 100 x 165mm


Compatible with standard Euro square perforation 10 x 38 mm, Can also be used as transport box due to removable dividers, powder-coated, With carrying handle, Interior dimensions compatible with GEDORE 1500 CT modules, Front square perforation for additional hooks (not included), Delivery without tools and accessories

Article number 4Y064049
Width 99
Height 99
Type of accessories/components Other
Accessories Yes
Part No
Packed per 1

Specifications

Width 99
Height 99
Type of accessories/components Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Brand Gedore
Commodity code 83025000
Model 1500 H 25-8

Description

Compatible with standard Euro square perforation 10 x 38 mm, Can also be used as transport box due to removable dividers, powder-coated, With carrying handle, Interior dimensions compatible with GEDORE 1500 CT modules, Front square perforation for additional hooks (not included), Delivery without tools and accessories

Article numbers

Article number 4Y064049
EAN 4010886952030
UBB 500702674929
UNSPSC 27110000
Manufacturer article nr  3127907
Do not close this page. This message will disappear, when the page is fully loaded.