text.skipToContent text.skipToNavigation

Gedore 146 B 10 Special Water Pump Pliers 50mm Jaw Opening Steel Chrome Plated 250mm


With fast adjustment and tooth-lock box joint and toothed aperture, Absolutely safe - no slipping out of adjustment during work, With finger protection, GEDORE special chrome-vanadium steel, chrome-plated, polished, GEDORE special chrome-vanadium steel, chrome-plated, polished

Article number G2572.000.250
Insulated No
Surface protection Chromium-plated
Weight 485
Antimagnetic No
Length 250
Packed per 1

Specifications

Insulated No
Surface protection Chromium-plated
Weight 485
Antimagnetic No
Length 250
Isolation protection 1000 V No
Jaw length (mm) 45
Max. cheeks opening (mm) 50
Low spark model No
Head width (mm) 8
With impact protection No
Number of settings 5
Head height (mm) 55
VDE tested No
Brand GEDORE
Model 146 B 10

Description

With fast adjustment and tooth-lock box joint and toothed aperture, Absolutely safe - no slipping out of adjustment during work, With finger protection, GEDORE special chrome-vanadium steel, chrome-plated, polished, GEDORE special chrome-vanadium steel, chrome-plated, polished

Article numbers

Article number G2572.000.250
EAN 4010886641255
UBB 240102182534
UNSPSC 27112101
Manufacturer article nr  6412510
Do not close this page. This message will disappear, when the page is fully loaded.