text.skipToContent text.skipToNavigation

Gedore 137 MSP Workbench Clamp 100mm


Suitable for tenon blocks threaded M8, M10 or M12, GEDORE special vanadium steel, nickel-plated, Release lever blue dip-insulated, Tenon block not included, Tenon block not included

Article number G2542.000.280
Suitable for Other
Total length (mm) 280
Clamping spread (mm) 100
Clamp- and release automatic Yes
Brand Gedore
Packed per 1

Specifications

Suitable for Other
Total length (mm) 280
Clamping spread (mm) 100
Clamp- and release automatic Yes
Brand Gedore
Weight per piece (g) 640
Commodity code 8205700000
Model 137 MSP
Type Workbench Clamp

Description

Suitable for tenon blocks threaded M8, M10 or M12, GEDORE special vanadium steel, nickel-plated, Release lever blue dip-insulated, Tenon block not included, Tenon block not included

Article numbers

Article number G2542.000.280
EAN 4010886640807
UBB 203102179611
UNSPSC 27112124
Manufacturer article nr  6408080
Do not close this page. This message will disappear, when the page is fully loaded.