text.skipToContent text.skipToNavigation

Gedore 122003 Pipe Wrench for 13-89mm OD Lacquered Finish 710mm


Tempered steel acc. to EN 10083, With hardened exchangeable jaws, toothed on both sides, Stove enamelled blue, Stove enamelled blue

Article number G2578.000.710
Design Chain
Weight 4000
Suitable for max. pipe diameter 3 inch
Length (mm) 710
Chucking range (mm) ['0.000', '89.000']
Packed per 1

Specifications

Design Chain
Weight 4000
Suitable for max. pipe diameter 3 inch
Length (mm) 710
Chucking range (mm) ['0.000', '89.000']
Handle cover Lacquered
Brand Gedore
Weight per piece (g) 4670
Model 122003
Type Pipe Wrench

Description

Tempered steel acc. to EN 10083, With hardened exchangeable jaws, toothed on both sides, Stove enamelled blue, Stove enamelled blue

Article numbers

Article number G2578.000.710
EAN 4017981122030
UBB 240102111673
UNSPSC 27111708
Manufacturer article nr  4535440
Do not close this page. This message will disappear, when the page is fully loaded.