text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Combination spanners
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Combination spanners
Combination spanners
G2100
G2100.254.001
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 1 B 1AF Combination Spanner 1" Chrome Plated 340mm
Add to catalogue
Previous
Next
Article number
Length (mm)
Surface protection
Chromium-plated
Weight
473
Isolation protection 1000 V
No
Cranked
Yes
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Length (mm)
340
Surface protection
Chromium-plated
Weight
473
Isolation protection 1000 V
No
Cranked
Yes
Low spark model
No
With tommy bar
No
Suitable for tommy bar
No
Wrench width open end (inch)
1 inch
Head width open end (mm)
55.2
Head width socket/ring/ratchet (mm)
36.8
Head height open end (mm)
10.3
Head height socket/ring/ratchet (mm)
17.5
Wrench width socket/ring/ratchet (inch)
1 inch
Ratcheting model
No
Point count
12
VDE tested
No
Brand
Gedore
Weight per piece (g)
450
Commodity code
8204110000
Model
1 B 1AF
Type
Combination Spanner
Download as PDF
Print
Description
GEDORE vanadium steel 31CrV3, chrome-plated, With same size each end, Chrome-vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Carefully forged and professionally machined, Ring: cranked and 10° angled, with UD profile for gentle power transmission, from SW 1.3/8" 12-edge ring, Jaw: ground precisely to exact nominal size for optimum contact areas, Slim ribbed open end for added strength guarantees maximum torques, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use
Article numbers
Article number
G2100.254.001
EAN
4010886600658
UBB
240120119468
UNSPSC
27111726
Manufacturer article nr
6006520
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering