text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 1 B 1.5/16AF Combination Spanner 1-5/16" Chrome Plated 412mm


GEDORE vanadium steel 31CrV3, chrome-plated, With same size each end, Chrome-vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Carefully forged and professionally machined, Ring: cranked and 10° angled, with UD profile for gentle power transmission, from SW 1.3/8" 12-edge ring, Jaw: ground precisely to exact nominal size for optimum contact areas, Slim ribbed open end for added strength guarantees maximum torques, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use

Article number
Length (mm)
Show all
Surface protection Chromium-plated
Weight 789
Isolation protection 1000 V No
Cranked Yes
Packed per 1

Specifications

Length (mm) 405
Surface protection Chromium-plated
Weight 789
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 1 5/16 inch
Head width open end (mm) 70.5
Head width socket/ring/ratchet (mm) 48.5
Head height open end (mm) 11.8
Head height socket/ring/ratchet (mm) 20.5
Wrench width socket/ring/ratchet (inch) 1 5/16 inch
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 810
Commodity code
Model 1 B 1.5/16AF
Type Combination Spanner

Description

GEDORE vanadium steel 31CrV3, chrome-plated, With same size each end, Chrome-vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Carefully forged and professionally machined, Ring: cranked and 10° angled, with UD profile for gentle power transmission, from SW 1.3/8" 12-edge ring, Jaw: ground precisely to exact nominal size for optimum contact areas, Slim ribbed open end for added strength guarantees maximum torques, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use

Article numbers

Article number G2100.333.001
EAN 4010886600696
UBB 240120128527
UNSPSC 27111726
Manufacturer article nr  6006950

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.