text.skipToContent text.skipToNavigation

Gedore 1 B 1.1/16AF Combination Spanner 1-1/16" Chrome Plated 352mm


GEDORE vanadium steel 31CrV3, chrome-plated, With same size each end, Chrome-vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Carefully forged and professionally machined, Ring: cranked and 10° angled, with UD profile for gentle power transmission, from SW 1.3/8" 12-edge ring, Jaw: ground precisely to exact nominal size for optimum contact areas, Slim ribbed open end for added strength guarantees maximum torques, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use

Article number
Length (mm)
Surface protection Chromium-plated
Weight 559
Isolation protection 1000 V No
Cranked Yes
Packed per 1

Specifications

Length (mm) 352
Surface protection Chromium-plated
Weight 559
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 1 1/16 inch
Head width open end (mm) 58
Head width socket/ring/ratchet (mm) 39
Head height open end (mm) 10.5
Head height socket/ring/ratchet (mm) 17.5
Wrench width socket/ring/ratchet (inch) 1 1/16 inch
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 510
Commodity code 8204110000
Model 1 B 1.1/16AF
Type Combination Spanner

Description

GEDORE vanadium steel 31CrV3, chrome-plated, With same size each end, Chrome-vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Carefully forged and professionally machined, Ring: cranked and 10° angled, with UD profile for gentle power transmission, from SW 1.3/8" 12-edge ring, Jaw: ground precisely to exact nominal size for optimum contact areas, Slim ribbed open end for added strength guarantees maximum torques, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use

Article numbers

Article number G2100.268.001
EAN 4010886600665
UBB 240120128295
UNSPSC 27111726
Manufacturer article nr  6006600

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.