text.skipToContent text.skipToNavigation

Gedore 1.61/5 Wheel-Hub Puller with 5 Legs


With wheel stud protection using rotating nut apertures that always lie flat to the hub for Ø 22 mm and suitable reduction bushing Ø 14 and 18 mm, Easy to use, Upgradeable with hydraulic spindle no. 1.06/HSP2, No. 1.61/H = Spare leg, No. 1.61/H = Spare hook

Article number 5U006412
Design Wheel-hub puller
Thread length (mm) 200
Number of hooks 5
Reversible arms Yes
Chucking clamp Yes
Packed per 1

Specifications

Design Wheel-hub puller
Thread length (mm) 200
Number of hooks 5
Reversible arms Yes
Chucking clamp Yes
Brand GEDORE
Model 1.61/5

Description

With wheel stud protection using rotating nut apertures that always lie flat to the hub for Ø 22 mm and suitable reduction bushing Ø 14 and 18 mm, Easy to use, Upgradeable with hydraulic spindle no. 1.06/HSP2, No. 1.61/H = Spare leg, No. 1.61/H = Spare hook

Article numbers

Article number 5U006412
EAN 4036976105872
UBB 500632567342
UNSPSC 27111712
Manufacturer article nr  8025300
Do not close this page. This message will disappear, when the page is fully loaded.