text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Two- & three armed pullers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Clamps & traction gear
Traction gears
Two- & three armed pullers
3V738739
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 1.07/41-B-HSP3 Hydraulic Puller External/Internal 3-Arm 450mm Jaw Width 140mm Jaw Depth
Add to catalogue
Article number
3V738739
Design
Wheel-hub puller
Max. tensile force (N)
10
Number of hooks
3
Reversible arms
Yes
Chucking clamp
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Design
Wheel-hub puller
Max. tensile force (N)
10
Number of hooks
3
Reversible arms
Yes
Chucking clamp
Yes
Clamping reach (mm)
140
Width of hooked foot (mm)
36
Depth of hooked foot (mm)
28
Thickness of hooked foot at tip (mm)
6.5
Clamping spread (internal pulling) (mm)
['0.000', '530.000']
Max. clamping spread (external pulling) (mm)
450
Brand
Gedore
Model
1.07/41-B-HSP3
Download as PDF
Print
Description
It is also suitable for removing heavy, multistage V-belt pulley wheels, flywheels, gear wheels, etc., Pins are used to lock the arms at 120 degrees to each other on the hub, Rigid legs forged from one piece, Leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button, By reversing the legs, this tool can be used as an internal or external puller, This puller may also be used with the hydraulic aid no. 1.50 without requiring any reduction bushing, On request, this puller is also available with further legs and extendable up to 6 arms, The pressure piece can be replaced by a tip and lengthened, as required., The small pressure spindle is secured with an unscrewing lock to stop any accidental withdrawal., Also available with standard spindle - Model 1.07/4-B, Controlled removal is only guaranteed when using a torque wrench
Article numbers
Article number
3V738739
EAN
4036976126051
UBB
500642657679
UNSPSC
27111712
Manufacturer article nr
2546574
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering