text.skipToContent text.skipToNavigation

Gedore 1.07/1A Universal Puller External/Internal 3-Arm 130mm Jaw Width 100mm Jaw Depth

Article number 2Y827637
Design Wheel-hub puller
Max. tensile force (N) 3
Thread length (mm) 140
Number of hooks 3
Reversible arms Yes

Specifications

Design Wheel-hub puller
Max. tensile force (N) 3
Thread length (mm) 140
Number of hooks 3
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 100
Width of hooked foot (mm) 22
Depth of hooked foot (mm) 12
Thickness of hooked foot at tip (mm) 3
Clamping spread (internal pulling) (mm) ['0.000', '180.000']
Max. clamping spread (external pulling) (mm) 130
Brand Gedore
Model 1.07/1A

Description

By reversing the legs, this tool can be used as an internal or external puller, Extra or replacement legs increase versatility, Upgradeable with hydraulic spindle (see table), Pulling hook with proven screw connection for a frictional connection, Can be used as external and internal puller by repositioning the hooks, Nitrocarburized spindle surface, wear and corrosion resistant, spindle remains smooth and clean - no need to grease or oil, Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit, Interchangeable hooks available for several clamping depths

Article numbers

Article number 2Y827637
EAN 4036976103878
UBB 500642653611
UNSPSC 27111712
Manufacturer article nr  8114080
Do not close this page. This message will disappear, when the page is fully loaded.