text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Puller accessories
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Clamps & traction gear
Traction gears
Puller accessories
5A199411
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 1.06/HSP1 Hydraulic Pressure Spindle 350mm Length
Add to catalogue
Article number
5A199411
Type of accessories/components
Spindle hydraulic
Accessories
Yes
Part
Yes
Brand
Gedore
Model
1.06/HSP1
View all specifications
Specifications & standards
Downloads
Specifications
Type of accessories/components
Spindle hydraulic
Accessories
Yes
Part
Yes
Brand
Gedore
Model
1.06/HSP1
Download as PDF
Print
Description
Set up for a pressure of 10 t, 12 t or 15 t, The pressure piece can be replaced by a tip and lengthened, as required., The small pressure spindle is secured with an unscrewing lock to stop any accidental withdrawal., The small pressure spindle is secured with an unscrewing lock to stop any accidental withdrawal, Preparation for use: 1. Before using, check whether the pressure spindle is screwed far enough out of the cap, so that the pressure pad is in the initial position in the hydraulic cylinder., 2. Unscrew the cap from the spindle body. For this purpose, first slacken off the grub screw., 3. Screw the spindle body from beneath into the cross piece of the puller until the body protrudes approx. 60 mm from the cross piece., 4. Screw the cap onto the spindle body until the stop, and then fix it in position by turning in the grub screw., Use and operation: e.g. HSP3, 5. place puller and pre-tension spindle body with wrench SW 41, 6. screw pressure spindle SW 17 into cap. The hydraulics are used. The stroke of the pressure piece in the hydraulic cylinder is max. 12 mm. The hydraulically released workpiece can be completely removed by turning the spindle body with the cap SW 41., 7. after use, the pressure spindle SW 17 is turned back to its initial position and the pressure pad is pressed into the hydraulic cylinder
Article numbers
Article number
5A199411
EAN
4036976104035
UBB
500642643802
UNSPSC
27111712
Manufacturer article nr
8116100
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering