text.skipToContent text.skipToNavigation

Gedore 1.06/4-4 Universal Puller External/Internal 2-Arm 520mm Jaw Width 400mm Jaw Depth

Cikkszám 3I549411
Design Wheel-hub puller
Wrench width (mm) 36
Max. tensile force (N) 10
Thread length (mm) 310
Number of hooks 2

Műszaki adatok

Design Wheel-hub puller
Wrench width (mm) 36
Max. tensile force (N) 10
Thread length (mm) 310
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 400
Width of hooked foot (mm) 36
Depth of hooked foot (mm) 28
Thickness of hooked foot at tip (mm) 6.5
Scale division Yes
Clamping spread (internal pulling) (mm) ['0.000', '600.000']
Max. clamping spread (external pulling) (mm) 520
Brand Gedore
Model 1.06/4-4

Leírás

Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required, Extended legs, By reversing the legs, this tool can be used as an internal or external puller, Extra or replacement legs increase versatility, Upgradeable with hydraulic spindle (see table), Upgradeable with hydraulic spindle (see table)

Cikkszámok

Cikkszám 3I549411
EAN 4036976103489
UBB 500642641822
UNSPSC 27111712
Gyártó cikksz 8109240
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.