text.skipToContent text.skipToNavigation

Gedore 1.06/31-B Universal Puller External/Internal 2-Arm 250mm Jaw Width 200mm Jaw Depth

Article number 2N870851
Design Wheel-hub puller
Max. tensile force (N) 7.5
Thread length (mm) 280
Number of hooks 2
Reversible arms Yes

Specifications

Design Wheel-hub puller
Max. tensile force (N) 7.5
Thread length (mm) 280
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 200
Width of hooked foot (mm) 32
Depth of hooked foot (mm) 32
Thickness of hooked foot at tip (mm) 5
Scale division Yes
Clamping spread (internal pulling) (mm) ['0.000', '340.000']
Max. clamping spread (external pulling) (mm) 250
Brand Gedore
Model 1.06/31-B

Description

Rigid legs forged from one piece, Leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button, Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required, By reversing the legs, this tool can be used as an internal or external puller, Extra or replacement legs increase versatility, Upgradeable with hydraulic spindle (see table)

Article numbers

Article number 2N870851
EAN 4036976120912
UBB 500642638042
UNSPSC 27111712
Manufacturer article nr  1956388
Do not close this page. This message will disappear, when the page is fully loaded.