text.skipToContent text.skipToNavigation

Gedore 1.04/HP1A-B Universal Puller External/Internal 2-Arm 130mm Jaw Width 100mm Jaw Depth

Numéro d'article 0Z899461
Design Wheel-hub puller
Wrench width (mm) 17
Max. tensile force (N) 5
Thread length (mm) 140
Number of hooks 2

Spécifications

Design Wheel-hub puller
Wrench width (mm) 17
Max. tensile force (N) 5
Thread length (mm) 140
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 100
Width of hooked foot (mm) 22
Depth of hooked foot (mm) 15
Thickness of hooked foot at tip (mm) 3
Scale division Yes
Clamping spread (internal pulling) (mm) ['0.000', '170.000']
Max. clamping spread (external pulling) (mm) 130
Brand Gedore
Model 1.04/HP1A-B

La description

Strong drop forged pattern, Rigid legs forged from one piece, Leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button, By reversing the legs, this tool can be used as an internal or external puller, Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required, Upgradeable with hydraulic spindle (see table)

Numéros d'articles

Numéro d'article 0Z899461
EAN 4036976121773
UBB 500642633662
UNSPSC 27111712
N° Article du fabricant 1981145
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.