text.skipToContent text.skipToNavigation

Gedore 1.04/3A-B Universal Puller External/Internal 2-Arm 350mm Jaw Width 200mm Jaw Depth

Artikelnummer 7C937901
Design Wheel-hub puller
Wrench width (mm) 27
Max. tensile force (N) 7.5
Thread length (mm) 280
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes

Specificaties

Design Wheel-hub puller
Wrench width (mm) 27
Max. tensile force (N) 7.5
Thread length (mm) 280
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 200
Width of hooked foot (mm) 36
Depth of hooked foot (mm) 33
Thickness of hooked foot at tip (mm) 5
Scale division Yes
Clamping spread (internal pulling) (mm) ['0.000', '420.000']
Max. clamping spread (external pulling) (mm) 350
Brand Gedore
Commodity code 82055980
Model 1.04/3A-B

Artikelnummers

Artikelnummer 7C937901
EAN 4036976121766
UBB 500642632839
UNSPSC 27111712
Fabrikant artikelnummer 1981137
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.