text.skipToContent text.skipToNavigation

Gedore 4612 Voltage Tester 3-48V

Article number 8B545172
Length 145
Voltage measuring range (V) ['3.000', '48.000']
Model 4612

Specifications

Length 145
Voltage measuring range (V) ['3.000', '48.000']
Model 4612

Description

For 6-48 V, LED displays the voltage in the area of 12, 24, 48 V as well as the polarity, For work in confined areas, IEC / EN 61010-1 (DIN VDE 0411), Measurements: 145 x 25 x 16mm, Protection classification IP40, protection class III, Protection classification IP40, protection class III

Article numbers

Article number 8B545172
EAN 4010886859643
UBB 500642892474
UNSPSC 41113676
Manufacturer article nr  1881647
Do not close this page. This message will disappear, when the page is fully loaded.