text.skipToContent text.skipToNavigation

Gedore VS 19 H Tool Tray for Perforated Panels 570 x 45mm


Suitable for perforated panels with square perforation 10 x 38 mm, Dimensions: W 570 x D 25-45 mm, In sheet steel, GEDORE blue, Made of sheet steel, GEDORE blue

Article number G2096.515.264
Colour Blue
Width 570
Depth 45
Type of accessories/components Other
Accessories Yes
Packed per 1

Specifications

Colour Blue
Width 570
Depth 45
Type of accessories/components Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Brand Gedore
Weight per piece (g) 400
Model VS 19 H
Type Tool Tray

Description

Suitable for perforated panels with square perforation 10 x 38 mm, Dimensions: W 570 x D 25-45 mm, In sheet steel, GEDORE blue, Made of sheet steel, GEDORE blue

Article numbers

Article number G2096.515.264
EAN 4010886515266
UBB 240122593132
UNSPSC 24112401
Manufacturer article nr  5152640
Do not close this page. This message will disappear, when the page is fully loaded.