text.skipToContent text.skipToNavigation

Gedore 7212 Ring End Fitting 15mm 9 x 12mm Connection Vanadium Steel Chrome Plated 45.5mm

Artikelnummer 5W963521
Wrench width (mm)
Design Ring End Fitting
Length (mm) 45.5
Isolation protection 1000 V No
Connection size 9x12 mm
Cranked No
Wrench size small (mm) 15

Specificaties

Wrench width (mm) 15
Design Ring End Fitting
Length (mm) 45.5
Isolation protection 1000 V No
Connection size 9x12 mm
Cranked No
Wrench size small (mm) 15
Single wrench model Yes
Low spark model No
Height of head small (mm) 14.5
Height of head large (mm) 12
Half moon model No
Head width small (mm) 24
Ratcheting model No
Open model No
Rectangular mounting Yes
Brand Gedore
Commodity code 82079099
Model 7212
Type Ring End Fitting

Artikelnummers

Artikelnummer 5W963521
EAN 4002805722152
UBB 500642806425
UNSPSC 27111715
Fabrikant artikelnummer 7692580
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.