text.skipToContent text.skipToNavigation

GEDO POINTCHISEL 111 41818X400


Acc. to DIN 7256 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished, free of burrs

Article number G4982.000.418
Length 400
With hand protection No
Shaft width (mm) 18
Shaft height (mm) 18
Brand GEDORE
Packed per 1

Specifications

Length 400
With hand protection No
Shaft width (mm) 18
Shaft height (mm) 18
Brand GEDORE

Description

Point chisel octagonal

Article numbers

Article number G4982.000.418
EAN 4010883874175
UBB 203116108341
UNSPSC 27111901
Manufacturer article nr  8741750
Do not close this page. This message will disappear, when the page is fully loaded.