text.skipToContent text.skipToNavigation

Gedore ROTBAND-PLUS 620 H-1000 Club Hammer Hickory Handle 260mm 1kg

Article number 6O706416
Design Other
Length 265
Non-rebound No
Low spark model No
Weight head (g) 1000

Specifications

Design Other
Length 265
Non-rebound No
Low spark model No
Weight head (g) 1000
Weight total (g) 1280
With stick protection Yes
Model 620 H-1000

Description

Contoured ash (E 620 E) or hickory handle (E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve, The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number 6O706416
EAN 4010883888738
UBB 500642565278
UNSPSC 27111602
Manufacturer article nr  8887370
Do not close this page. This message will disappear, when the page is fully loaded.