text.skipToContent text.skipToNavigation

Four-way wheel brace 28 LR 27 x 30 x 32 x 33() L750 mmxW750mm GEDORE


With turned centre, especially sturdy, GEDORE vanadium steel 31CrV3, chrome-plated, Dimensions: 750 x 750 mm, Dimensions: 750 x 750 mm

Article number G2506.001.770
Surface protection Powder coating
Weight 6.197
Total length (mm) 750
Wrench width 1 (mm) 40
Wrench width 2 (mm) 44
Packed per 1

Specifications

Surface protection Powder coating
Weight 6.197
Total length (mm) 750
Wrench width 1 (mm) 40
Wrench width 2 (mm) 44
Wrench width 3 (mm) 46
Wrench width 4 (mm) 46

Description

With turned centre, especially sturdy, GEDORE vanadium steel 31CrV3, chrome-plated, Dimensions: 750 x 750 mm, Dimensions: 750 x 750 mm

Article numbers

Article number G2506.001.770
EAN 4010886622896
UBB 203120491071
UNSPSC 27111714
Manufacturer article nr  6228930
Do not close this page. This message will disappear, when the page is fully loaded.