text.skipToContent text.skipToNavigation

Flange head PZ screw for plastic 30° Stainless steel A2

Article number
Brand FABORY
Driving features Pozidriv
Head shape Flange head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Forming thread for plastics

Specifications

Brand FABORY
Driving features Pozidriv
Head shape Flange head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Forming thread for plastics

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.