text.skipToContent text.skipToNavigation

Fischer wst 12x150 direct fixing set


Complete fixing set for quick, simple mounting of wash basins and urinals. Consists of two universal fixings UX 14x75, two stud screws M12x150 gvz, two hexagonal nuts M12, and two collar sleeves. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation - in all solid, hollow and board building materials. T

Article number 80661FIS
Length (mm) 60
Material Plastic
Brand Fischer
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
Packed per 1

Specifications

Length (mm) 60
Material Plastic
Brand Fischer
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.

Description

Complete fixing set for quick, simple mounting of wash basins and urinals. Consists of two universal fixings UX 14x75, two stud screws M12x150 gvz, two hexagonal nuts M12, and two collar sleeves. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation - in all solid, hollow and board building materials. The collar sleeve enables infinite alignment of sanitaryware. 1 pack contains 2 x Universal plug UX 14 x 75,2 x Stud screw M12 x 150 zinc-plated,2 x Flanged bush BDH M12,2 x Hexagon nut M12 zinc-plated

Article numbers

Article number 80661FIS
EAN 4006209806616
UBB 500616780127
UNSPSC 31162400
Manufacturer article nr  80661
Do not close this page. This message will disappear, when the page is fully loaded.