text.skipToContent text.skipToNavigation

Fischer wst 10x140 direct fixing set


Complete fixing set for quick, simple mounting of wash basins and urinals. Consists of two universal fixings UX 14x75, two stud screws M10x140 gvz, two hexagonal nuts M10, and two collar sleeves. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation - in all solid, hollow and board building materials. The collar sleeve enables infinite alignment of sanitaryware. 1 pack contains 2 x Universal plug UX 10 x 60,2 x Stud screw M8 x 90 zinc-plated,2 x Flanged nut BU M8

Article number 80660FIS
Length (mm) 60
Material Plastic
Brand Fischer
Weight per piece (g) 177.5
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
Packed per 1

Specifications

Length (mm) 60
Material Plastic
Brand Fischer
Weight per piece (g) 177.5
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
Commodity code 73184542

Description

Complete fixing set for quick, simple mounting of wash basins and urinals. Consists of two universal fixings UX 14x75, two stud screws M10x140 gvz, two hexagonal nuts M10, and two collar sleeves. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation - in all solid, hollow and board building materials. The collar sleeve enables infinite alignment of sanitaryware. 1 pack contains 2 x Universal plug UX 10 x 60,2 x Stud screw M8 x 90 zinc-plated,2 x Flanged nut BU M8

Article numbers

Article number 80660FIS
EAN 4006209806609
UBB 500616780044
UNSPSC 31162400
Manufacturer article nr  80660
Do not close this page. This message will disappear, when the page is fully loaded.