text.skipToContent text.skipToNavigation

Fischer wl 8x70 fixing set


Fixing set WL 8 x 70 incl. expansion plug S 10, wood screws 8 x 70 gvz. and washers gvz. for fast, simple installation of sanitary consoles. 1 pack contains 2 x Plug S 10, 2 x screw 8.0 x 70 hex. DIN 571 zinc-plated, 2 x washer zinc-plated

Article number 80652FIS
Length (mm) 8
Material Plastic
Brand Fischer
Weight per piece (g) 63.4
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 1

Specifications

Length (mm) 8
Material Plastic
Brand Fischer
Weight per piece (g) 63.4
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Description

Fixing set WL 8 x 70 incl. expansion plug S 10, wood screws 8 x 70 gvz. and washers gvz. for fast, simple installation of sanitary consoles. 1 pack contains 2 x Plug S 10, 2 x screw 8.0 x 70 hex. DIN 571 zinc-plated, 2 x washer zinc-plated

Article numbers

Article number 80652FIS
EAN 4006209806524
UBB 500616779566
UNSPSC 31162103
Manufacturer article nr  80652
Do not close this page. This message will disappear, when the page is fully loaded.