text.skipToContent text.skipToNavigation

Fischer wl 10x80 fixing set


Fixing set WL 10 x 80 incl. expansion plug S 12, wood screws 10 x 80 DIN 571 gvz. and washers gvz. for fast, simple installation of WC and sanitary fixings. 1 pack contains 2 x Plug S 12, 2 x screw 10.0 x 80 hex. DIN 571 zinc-plated, 2 x washer zinc-plated

Article number 80650FIS
Length (mm) 81
Material Plastic
Brand Fischer
Weight per piece (g) 96.6
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 1

Specifications

Length (mm) 81
Material Plastic
Brand Fischer
Weight per piece (g) 96.6
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Description

Fixing set WL 10 x 80 incl. expansion plug S 12, wood screws 10 x 80 DIN 571 gvz. and washers gvz. for fast, simple installation of WC and sanitary fixings. 1 pack contains 2 x Plug S 12, 2 x screw 10.0 x 80 hex. DIN 571 zinc-plated, 2 x washer zinc-plated

Article numbers

Article number 80650FIS
EAN 4006209806500
UBB 500616779319
UNSPSC 31162103
Manufacturer article nr  80650
Do not close this page. This message will disappear, when the page is fully loaded.