text.skipToContent text.skipToNavigation

Fischer wireclip wis 2mm/2m set with eye


The fischer WIS Wireclip cable set with eye is a component in the fischer WIC Wireclip system. The prefabricated loop is fed through the wireclip and then fastened to the objects. Suspension can be infinitely adjusted after installation. The fischer nail anchor FNA II 6 x 25 OE with eye is ideal for fixing the wire.

Article number 45957FIS
Suitable for circuit integrity Yes
End fastening With eyelet end
Cable diameter (mm) 2
Cable material Other
Material locking device/tensioner Other
Packed per 1

Specifications

Suitable for circuit integrity Yes
End fastening With eyelet end
Cable diameter (mm) 2
Cable material Other
Material locking device/tensioner Other
Brand Fischer

Description

The fischer WIS Wireclip cable set with eye is a component in the fischer WIC Wireclip system. The prefabricated loop is fed through the wireclip and then fastened to the objects. Suspension can be infinitely adjusted after installation. The fischer nail anchor FNA II 6 x 25 OE with eye is ideal for fixing the wire.

Article numbers

Article number 45957FIS
EAN 4006209459577
UBB 500616731468
UNSPSC 31161618
Manufacturer article nr  45957
Do not close this page. This message will disappear, when the page is fully loaded.