text.skipToContent text.skipToNavigation

Fischer wireclip wic 4 ve 50


The wireclip WIC is a component of the fischer Wireclip WIC system. A loop is created from the wire for mounting. This is then fed through the wireclip, which then means that the objects are securely mounted. Suspension can be infinitely adjusted after installation. The fischer nail anchor FNA II 6 x 25 OE with eye is ideal for fixing the wire. The fisc

Article number 44564FIS
Suitable for circuit integrity Yes
End fastening With snap hook end
Cable diameter (mm) 4
Cable material Other
Material locking device/tensioner Other
Packed per 1

Specifications

Suitable for circuit integrity Yes
End fastening With snap hook end
Cable diameter (mm) 4
Cable material Other
Material locking device/tensioner Other
Brand Fischer
Weight per piece (g) 141.6

Description

The wireclip WIC is a component of the fischer Wireclip WIC system. A loop is created from the wire for mounting. This is then fed through the wireclip, which then means that the objects are securely mounted. Suspension can be infinitely adjusted after installation. The fischer nail anchor FNA II 6 x 25 OE with eye is ideal for fixing the wire. The fischer wireclip is particularly suitable for hanging lighting strips, ventilation ducts, or advertising signs.

Article numbers

Article number 44564FIS
EAN 4006209445648
UBB 500616725445
UNSPSC 31161618
Manufacturer article nr  44564
Do not close this page. This message will disappear, when the page is fully loaded.