text.skipToContent text.skipToNavigation

Fischer wdp 10x170 washbasin fixing set


Complete fixing set for quick, simple mounting of wash basins and urinals. Consists of a threaded rod with base plate and plastic sleeve. The fischer wash basin and urinal fixing WDP 10 x 170 is inserted into the plumbing walls during installation.

Article number 14320FIS
Diameter
Length
Length (mm) 170
Material Plastic
Brand Fischer
Packed per 1

Specifications

Diameter M10
Length 190 mm
Length (mm) 170
Material Plastic
Brand Fischer
Weight per piece (g) 401.16
Commodity code 7318154290

Description

Complete fixing set for quick, simple mounting of wash basins and urinals. Consists of a threaded rod with base plate and plastic sleeve. The fischer wash basin and urinal fixing WDP 10 x 170 is inserted into the plumbing walls during installation.

Article numbers

Article number 14320FIS
EAN 4006209143209
UBB 500616714969
UNSPSC 31162400
Manufacturer article nr  14320
Do not close this page. This message will disappear, when the page is fully loaded.