text.skipToContent text.skipToNavigation

Fischer wd 10x120 sanitary fixing set


Complete fixing set for quick, simple mounting of wash basins and urinals. Consists of two universal fixings UX 14x75, two stud screws M10x120 gvz and two flanged nuts. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation - in all solid and hollow building materials. 1 pack contains 2 x Universal plug

Article number 80655FIS
Length 60
Material Plastic
Brand Fischer
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
Packed per 1

Specifications

Length 60
Material Plastic
Brand Fischer
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.

Description

Complete fixing set for quick, simple mounting of wash basins and urinals. Consists of two universal fixings UX 14x75, two stud screws M10x120 gvz and two flanged nuts. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation - in all solid and hollow building materials. 1 pack contains 2 x Universal plug UX 14 x 75,2 x Stud screw M10 x 120 zinc-plated,2 x Flanged nut BU M10 MH

Article numbers

Article number 80655FIS
EAN 4006209806555
UBB 500616779640
UNSPSC 31162400
Manufacturer article nr  80655
Do not close this page. This message will disappear, when the page is fully loaded.