text.skipToContent text.skipToNavigation

Fischer uws hdg universal bracket


The fischer universal bracket UWS provides really high stability and safety for connections with fischer mounting rails FUS. The USW is prepared for angle connections with a screw and channel nut FCN Clix P. The slots in the universal brackets ensure a precise connection with the rails. fischer offers the UWS as an 8-hole variant with 90°. The galvanise

Article number
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 5265
Packed per 1

Specifications

Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 5265

Description

The fischer universal bracket UWS provides really high stability and safety for connections with fischer mounting rails FUS. The USW is prepared for angle connections with a screw and channel nut FCN Clix P. The slots in the universal brackets ensure a precise connection with the rails. fischer offers the UWS as an 8-hole variant with 90°. The galvanised zinc design is suitable for installations in buildings, the hot-dip galvanised or zinc flake surface coating and stainless steel designs are suitable for installations outside and in highly corrosive environments. The fire protection certificate offers added safety.

Article numbers

Article number 63289.000.001
EAN 4048962261165
UBB 500729327626
UNSPSC 00000000
Manufacturer article nr  538115

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.