text.skipToContent text.skipToNavigation

Fischer ust10x120akm sanitary fixing set


Complete fixing set for quick, simple mounting of urinals. Consists of two universal fixings UX 14x75, two stud screws M10x120 gvz, two flanged nuts M 10, and two chrome-plated cover caps AKM. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation in all solid and hollow building materials. 1 pack contai

Article number 80668FIS
Length 60
Material Plastic
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
Packed per 1

Specifications

Length 60
Material Plastic
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.

Description

Complete fixing set for quick, simple mounting of urinals. Consists of two universal fixings UX 14x75, two stud screws M10x120 gvz, two flanged nuts M 10, and two chrome-plated cover caps AKM. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation in all solid and hollow building materials. 1 pack contains 2 x Universal plug UX 14 x 75,2 x Stud screw M10 x 120,2 x Flanged nut BU M10,2 x Cover cap AKM 10 CR

Article numbers

Article number 80668FIS
EAN 4006209806685
UBB 500616780382
UNSPSC 31162400
Manufacturer article nr  80668
Do not close this page. This message will disappear, when the page is fully loaded.