text.skipToContent text.skipToNavigation

Fischer ust 8x110 sanitary fixing set


Complete fixing set for quick, simple mounting of urinals. Consists of two universal fixings UX 10x60, two stud screws M8x110gvz, 2 metal washers, 2 plastic washers, two cap nuts, and 2 cover caps, chrome-plated. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation in all solid and hollow building mate

Article number 83578FIS
Length (mm) 110
Material Plastic
Brand Fischer
Weight per piece (g) 94.7
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
Packed per 1

Specifications

Length (mm) 110
Material Plastic
Brand Fischer
Weight per piece (g) 94.7
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.

Description

Complete fixing set for quick, simple mounting of urinals. Consists of two universal fixings UX 10x60, two stud screws M8x110gvz, 2 metal washers, 2 plastic washers, two cap nuts, and 2 cover caps, chrome-plated. The fischer universal fixing UX without rim is suitable for pre-positioned and push-through installation in all solid and hollow building materials. 1 pack contains 2 x Universal plug UX 10 x 60,2 x Stud screw M8 x 110,2 x Washer B 8.4 DIN 125,2 x Plastic washer 8,4 x 16 x 1,6,2 x Cap nut FA 8,2 x Cover cap chrome-coloured

Article numbers

Article number 83578FIS
EAN 4006209835784
UBB 500616780952
UNSPSC 31162400
Manufacturer article nr  83578
Do not close this page. This message will disappear, when the page is fully loaded.