text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer tz m8 profile hanger


The fischer trapezoid hanger TZ is a fastening element for trapezoidal sheets. It is for fixing sprinkler systems with screw SKS M8x100 in a punched hole. For fixing other pipes with self-tapping screws or steel blind rivets. Specified shear points allow for ideal adjustment to trapezoidal shape. Connecting thread M8.

Article number 64094FIS
Surface protection Galvanic/electrolytic zinc plated
Max. drill diameter in steel (mm) 9
Quality class Other
Material Steel
With welded on nut Yes
Packed per 1

Specifications

Surface protection Galvanic/electrolytic zinc plated
Max. drill diameter in steel (mm) 9
Quality class Other
Material Steel
With welded on nut Yes
Roofing sheet mounting with stud Yes
Brand Fischer

Description

The fischer trapezoid hanger TZ is a fastening element for trapezoidal sheets. It is for fixing sprinkler systems with screw SKS M8x100 in a punched hole. For fixing other pipes with self-tapping screws or steel blind rivets. Specified shear points allow for ideal adjustment to trapezoidal shape. Connecting thread M8.

Article numbers

Article number 64094FIS
EAN 4006209640944
UBB 500616836242
UNSPSC 31162905
Manufacturer article nr  64094
Do not close this page. This message will disappear, when the page is fully loaded.