text.skipToContent text.skipToNavigation

Fischer tz m10 profile hanger


The fischer trapezoid hanger TZ is a fastening element for trapezoidal sheets. It is for fixing sprinkler systems with screw SKS M8x100 in a punched hole. For fixing other pipes with self-tapping screws or steel blind rivets. Specified shear points allow for ideal adjustment to trapezoidal shape. Connecting thread M10.

Article number 64095FIS
Design Hanger for trapezoidal ceiling (trapezoidal shape)
Surface protection Galvanic/electrolytic zinc plated
Max. drill diameter in steel (mm) 9
Quality class Other
Material Steel
Packed per 1

Specifications

Design Hanger for trapezoidal ceiling (trapezoidal shape)
Surface protection Galvanic/electrolytic zinc plated
Max. drill diameter in steel (mm) 9
Quality class Other
Material Steel
With welded on nut Yes
Roofing sheet mounting with stud Yes
Brand Fischer
Weight per piece (g) 107.328
Commodity code 73269098

Description

The fischer trapezoid hanger TZ is a fastening element for trapezoidal sheets. It is for fixing sprinkler systems with screw SKS M8x100 in a punched hole. For fixing other pipes with self-tapping screws or steel blind rivets. Specified shear points allow for ideal adjustment to trapezoidal shape. Connecting thread M10.

Article numbers

Article number 64095FIS
EAN 4006209640951
UBB 500616836325
UNSPSC 31162905
Manufacturer article nr  64095
Do not close this page. This message will disappear, when the page is fully loaded.