text.skipToContent text.skipToNavigation

Fischer ts 8g door stopper


The fischer doorstop for flexible placement in various colours that suit the colour of the floor. This can be removed by pulling out the doorstop. The extended plug shaft of the plastic fixing makes it possible to attach the doorstop directly, without a visible fixing. Full set with stop, plug, and screw.

Article number 60535FIS
Length 60
Material Plastic
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
Packed per 1

Specifications

Length 60
Material Plastic
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.

Description

The fischer doorstop for flexible placement in various colours that suit the colour of the floor. This can be removed by pulling out the doorstop. The extended plug shaft of the plastic fixing makes it possible to attach the doorstop directly, without a visible fixing. Full set with stop, plug, and screw.

Article numbers

Article number 60535FIS
EAN 4006209605356
UBB 500616764204
UNSPSC 31162400
Manufacturer article nr  60535
Do not close this page. This message will disappear, when the page is fully loaded.