text.skipToContent text.skipToNavigation

Fischer ts 8 bg door stopper


The fischer doorstop for flexible placement in various colours that suit the colour of the floor. This can be removed by pulling out the doorstop. The extended plug shaft of the plastic fixing makes it possible to attach the doorstop directly, without a visible fixing. Full set with stop, plug, and screw.

Article number 60551FIS
Length (mm) 60
Material Plastic
Brand Fischer
Weight per piece (g) 36.03
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
Packed per 1

Specifications

Length (mm) 60
Material Plastic
Brand Fischer
Weight per piece (g) 36.03
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.

Description

The fischer doorstop for flexible placement in various colours that suit the colour of the floor. This can be removed by pulling out the doorstop. The extended plug shaft of the plastic fixing makes it possible to attach the doorstop directly, without a visible fixing. Full set with stop, plug, and screw.

Article numbers

Article number 60551FIS
EAN 4006209605516
UBB 500616764618
UNSPSC 31162400
Manufacturer article nr  60551
Do not close this page. This message will disappear, when the page is fully loaded.