text.skipToContent text.skipToNavigation

Fischer tkr 124 beam clamp


Fixing profiles to steel girders is carried out with bean clamp TKR 124. The design of the bean clamp allows for fixing without drilling or welding. The various lengths of the bean clamp sides allows for fixing on all standard T-carriers.

Article number 504367FIS
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 467.93
Info
  • N = Max. recom. static load (centr. tension) [kN].
Packed per 1

Specifications

Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 467.93
Info
  • N = Max. recom. static load (centr. tension) [kN].

Description

Fixing profiles to steel girders is carried out with bean clamp TKR 124. The design of the bean clamp allows for fixing without drilling or welding. The various lengths of the bean clamp sides allows for fixing on all standard T-carriers.

Article numbers

Article number 504367FIS
EAN 4048962062649
UBB 500616818422
UNSPSC 31162905
Manufacturer article nr  504367
Do not close this page. This message will disappear, when the page is fully loaded.