text.skipToContent text.skipToNavigation

Fischer thermax 16/170 m12 r stand-off inst


The fischer stand-off insulation system TherMax is a solution for fixing into external walls without a thermal bridge in ETICS. The system consists of a special anchor rod made of zinc-plated steel with a glass-fibre reinforced cone, threaded pins, and anchor sleeves for fixing into perforated brick. When combined with fischer injection mortar FIS EM Pl

Article number 51543FIS
Surface protection Untreated
With plug No
Length (mm) 360
Thread size (metric) 12
With nut Yes
Packed per 1

Specifications

Surface protection Untreated
With plug No
Length (mm) 360
Thread size (metric) 12
With nut Yes
With washer Yes
With cover No
Brand Fischer
DIBt-approval Yes
Weight per piece (g) 588
Info
  • Suitable for concrete, solid brick, sand lime solid bricks, perforated bricks, sand lime perforated bricks, hollow blocks, solid pumice, aircrete, natural stone etc.

Description

The fischer stand-off insulation system TherMax is a solution for fixing into external walls without a thermal bridge in ETICS. The system consists of a special anchor rod made of zinc-plated steel with a glass-fibre reinforced cone, threaded pins, and anchor sleeves for fixing into perforated brick. When combined with fischer injection mortar FIS EM Plus, FIS V, FIS SB and FIS Green, the system is approved for many different building materials. The anchor rod with the glass-fibre reinforced cone cuts its own way through the plaster into the insulation. The anchor rod is anchored in the anchor sleeve with an injection mortar in the building material. The cone at the tip of the anchor rod creates a thermal barrier and holds the stainless steel threaded pin for the external fixing. The TherMax fixes heavy loads such as awnings, air-conditioning devices, and satellite systems to concrete, aerated concrete, and masonry from solid and perforated brick.

Article numbers

Article number 51543FIS
EAN 4006209515433
UBB 500616756879
UNSPSC 31162400
Manufacturer article nr  51543
Do not close this page. This message will disappear, when the page is fully loaded.