text.skipToContent text.skipToNavigation

Fischer termoz pn 8/210 neutral


The fischer termoz PN 8 is ideal for fixing pressure-resistant insulation boards with rendering such as polystyrene boards, Mineral wool boards, wood shaving lightweight panels and PU panels in concrete, aerated concrete, solid and perforated brick securely and without thermal bridges. The European Technical Assessment guarantees a secure hold. The fisc

Article number 506330FIS
Length (mm) 208
Drill hole diameter (mm) 8
Brand Fischer
Disc ø (mm) 60
ETA-approval Yes
Packed per 1

Specifications

Length (mm) 208
Drill hole diameter (mm) 8
Brand Fischer
Disc ø (mm) 60
ETA-approval Yes
Weight per piece (g) 21.549

Description

The fischer termoz PN 8 is ideal for fixing pressure-resistant insulation boards with rendering such as polystyrene boards, Mineral wool boards, wood shaving lightweight panels and PU panels in concrete, aerated concrete, solid and perforated brick securely and without thermal bridges. The European Technical Assessment guarantees a secure hold. The fischer termoz PN comprises a grey plug sleeve with attached disc and a plastic nail. The termoz PN is set with a hammer. Alongside the small drill hole depth, this saves time and money during installation. The innovative plug shaft and the special geometry of the plastic nail give the plug a secure hold even in solid building materials. The asymmetric expansion element ensures a secure hold even in perforated building materials and unknown subsurface.

Article numbers

Article number 506330FIS
EAN 4048962073195
UBB 500616752324
UNSPSC 31162400
Manufacturer article nr  506330
Do not close this page. This message will disappear, when the page is fully loaded.