text.skipToContent text.skipToNavigation

Fischer termoz cn 8/370 neutral


The fischer termoz CN is ideal for fixing pressure-resistant insulation 400 mm thick such as polystyrene boards or mineral wool boards, wood wool lightweight panels in concrete, solid and perforated brick, lightweight aggregate concrete and aerated concrete securely. The European Technical Assessment guarantees a secure hold. The fischer termoz CN compr

Article number 507431FIS
Length 368
Drill hole diameter (mm) 8
Brand FISCHER
Disc ø (mm) 60
ETA-approval Yes
Packed per 1

Specifications

Length 368
Drill hole diameter (mm) 8
Brand FISCHER
Disc ø (mm) 60
ETA-approval Yes
Info
  • HM4x32/ HM5x37/ HM6x37/ HM6x80 delivered without screw.
  • HM8x55SS With hexagon head screw. Assembly only by using professional nippers HM Z 1.

Description

The fischer termoz CN is ideal for fixing pressure-resistant insulation 400 mm thick such as polystyrene boards or mineral wool boards, wood wool lightweight panels in concrete, solid and perforated brick, lightweight aggregate concrete and aerated concrete securely. The European Technical Assessment guarantees a secure hold. The fischer termoz CN comprises a grey plug sleeve with attached disc and a compound nail. The termoz CN is set with a hammer. Alongside the small drill hole depth, this saves time and money during installation. The steel point of the compound nail guarantees high holding forces. Thanks to the flat plug disc, a cheap, thin reinforced plaster layer can be applied.

Article numbers

Article number 507431FIS
EAN 4048962081114
UBB 500616754148
UNSPSC 31162103
Manufacturer article nr  507431
Do not close this page. This message will disappear, when the page is fully loaded.