text.skipToContent text.skipToNavigation

Fischer termoz cn 8/190 neutral


The fischer termoz CN is ideal for fixing pressure-resistant insulation 400 mm thick such as polystyrene boards or mineral wool boards, wood wool lightweight panels in concrete, solid and perforated brick, lightweight aggregate concrete and aerated concrete securely. The European Technical Assessment guarantees a secure hold. The fischer termoz CN comprises a grey plug sleeve with attached disc and a compound nail. The termoz CN is set with a hammer. Alongside the small drill hole depth, this saves time and money during installation. The steel point of the compound nail guarantees high holding forces. Thanks to the flat plug disc, a cheap, thin reinforced plaster layer can be applied.

Article number 507422FIS
Length (mm) 188
Drill hole diameter (mm) 8
Brand Fischer
Disc ø (mm) 60
ETA-approval Yes
Packed per 1

Specifications

Length (mm) 188
Drill hole diameter (mm) 8
Brand Fischer
Disc ø (mm) 60
ETA-approval Yes
Weight per piece (g) 24.39
Info
  • HM4x32/ HM5x37/ HM6x37/ HM6x80 delivered without screw.
  • HM8x55SS With hexagon head screw. Assembly only by using professional nippers HM Z 1.
Commodity code 3926909790

Description

The fischer termoz CN is ideal for fixing pressure-resistant insulation 400 mm thick such as polystyrene boards or mineral wool boards, wood wool lightweight panels in concrete, solid and perforated brick, lightweight aggregate concrete and aerated concrete securely. The European Technical Assessment guarantees a secure hold. The fischer termoz CN comprises a grey plug sleeve with attached disc and a compound nail. The termoz CN is set with a hammer. Alongside the small drill hole depth, this saves time and money during installation. The steel point of the compound nail guarantees high holding forces. Thanks to the flat plug disc, a cheap, thin reinforced plaster layer can be applied.

Article numbers

Article number 507422FIS
EAN 4048962081022
UBB 500616753231
UNSPSC 31162103
Manufacturer article nr  507422
Do not close this page. This message will disappear, when the page is fully loaded.