text.skipToContent text.skipToNavigation

Fischer ta m6 inox


The fischer heavy-duty anchor TA M is an internal threaded anchor for pre-positioned installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The plastic cover protects the thread from dirt. This ensures that it remains functional. The heavy-duty anchor is ideal for fi

Article number 508700FIS
Screwing system Other
Length (mm) 45
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 10
Packed per 1

Specifications

Screwing system Other
Length (mm) 45
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 10
Number of washers 0
Fastening provision Other
Bracing Split anchor
Number of nuts 0
With collar No
Anchor model External thread
Brand Fischer
Weight per piece (g) 10.82
Info
  • do = Nominal diameter of drill bit.
  • dd = Embedment depth.
  • df = Anchor diameter.
  • kN = Designload is kN, Non-cracked concrete.
  • Tinst = Tightening torque in Nm.

Description

The fischer heavy-duty anchor TA M is an internal threaded anchor for pre-positioned installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The plastic cover protects the thread from dirt. This ensures that it remains functional. The heavy-duty anchor is ideal for fixing fall protection devices, systems, and machines in non-cracked concrete.

Article numbers

Article number 508700FIS
EAN 4048962094923
UBB 500616754486
UNSPSC 31161607
Manufacturer article nr  508700
Do not close this page. This message will disappear, when the page is fully loaded.